Buy more than* S$200* and get FREE SHIPPING

Dial Gauge

5.00 (1)
Repeat Precision (micrometer)
5
Return Error (microm)
7
Stem Diameter (phi mm)
8
Scale Interval (mm)
0.01
Measuring Range (mm)
20
...see all>
Product Options
ADD TO CART
Surface Diameter (mm) Scale Specification Measuring Force (N) Overall Length (mm) Outer Frame Diameter (mm) Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Diameter (mm) Scale Specification Measuring Force (N) Overall Length (mm) Outer Frame Diameter (mm) Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0-50-100 2 125.5 55 - 1PC 1 207W 45521104 109.99 SGD
Shipped after 2018-03-02
- +/-100-50-0 2 131 66.5 Flat 1PC 1 207F-T 45521077 119.99 SGD
Shipped after 2018-03-02
- +/-100-50-0 2 125.5 55 Flat 1PC 1 207WF-T 45521113 119.99 SGD
Shipped after 2018-03-02
66.5 +/-0-50-100 2.0 or less 131 - Ear subsidized 1PC 1 207 09440304 109.99 SGD
Shipped after 2018-03-05
- +/-0-50-100 2 131 66.5 Flat 1PC 1 207F-PL 45521061 169.99 SGD
Shipped after 2018-03-02
- +/-0-50-100 2 125.5 53 - 1PC 1 207S-LL 45521095 119.99 SGD
Shipped after 2018-03-02
- +/-0-50-100 2 125.5 53 - 1PC 1 207S 45521086 91.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2015-04-08 01:38:16
The scale is large and easy to see.
This review is about item#09440304.

Related Products