Buy more than* S$200* and get FREE SHIPPING

Dial Gauge

Repeat Precision (micrometer)
5
Back Cover Specification
Ear subsidized
Return Error (microm)
7
Stem Diameter (phi mm)
8
Scale Specification
+/-0-50-100
Measuring Force (N)
2.2 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
30
Specification
Shock proof, probe (x-1)
...see all>
Product Options
ADD TO CART
Surface Diameter (mm) Outer Frame Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Diameter (mm) Outer Frame Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75.5 75.5 148 1PC 1 307 09440313 209.99 SGD
Shipped after 2018-04-23
57 57 196 1PC 1 307S 45521122 149.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products