Buy more than* S$200* and get FREE SHIPPING

Digital Long Caliper

5.00 (1)
Purpose
For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps., For measuring outer diameter , inner diameter and gaps.
Minimum Scale (mm)
0.01
...see all>
Product Options
ADD TO CART
Material Instrumental Error (mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) 2014 TRUSCO Published Page Measuring Range (mm) Dimension G(mm) Weight (kg) Depth Bar Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Instrumental Error (mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) 2014 TRUSCO Published Page Measuring Range (mm) Dimension G(mm) Weight (kg) Depth Bar Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless +/-0.10 333-8436 51 240 159 150 75 1220 1-0833 0 to 1000 31 - Nothing 1PC 1 D-1000 09440444 1,659.99 SGD
Shipped after 2018-04-27
Stainless steel +/-0.05 333-8444 37 168 124 100 56 670 - 0 - 500 24 1.1 Not available 1PC 1 D-500 09440426 939.99 SGD
Shipped after 2018-04-27
Stainless steel +/-0.08 333-8452 37 168 124 100 56 770 - 0 - 600 24 1.2 Not available 1PC 1 D-600 09440435 1,019.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
There is an order for a long shaft, purchase.
5
From Japan
On 2014-09-04 08:29:30
Although it is measuring with a solid position, it is too long and it is difficult to measure.
This review is about item#09440435.

Related Products