Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Caliper For Hole Pitch

5.00 (1)
Purpose
Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm), Quick measuring the dimension between centers of holes (Inter hole dimension : D150A/displayed value + 5mm, D-150A2/displayed value +10mm)
Depth Bar
Not available
Minimum Scale (mm)
0.01
Dimensions E (mm)
38
Dimension F (mm)
16
Dimensions A (mm)
241
Power
With 1 piece attachment for SR44 (silver oxide cell) test
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- 0.05 35 60 5 5 - 150 190 377-5046 1PC 1 D-150A 09440453 299.99 SGD
In stock
+/-0.05 40 100 10 10 - 150 200 330-9886 1PC 1 D-150A2 09440462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For checking the hole position when copying parts
5
From Japan
On 2013-12-02 16:16:50
It is appreciated that it is possible to accurately check the distance between the screws when trying to duplicate or repair parts of the car or check the conformity without removing it, and reduce the frequency of failures. As a caliper of this category, something cheap is saved.
This review is about item#09440462.

Related Products