Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Base Thickness (mm) Measuring Range (mm) Pole Thickness (mm) Weight (g) Instrumental Error (mm) Material Minimum Scale (mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Base Dimensions (mm) Dimensions D (mm) Minimum Display (mm) Dimension F (mm) Overall Length (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Thickness (mm) Measuring Range (mm) Pole Thickness (mm) Weight (g) Instrumental Error (mm) Material Minimum Scale (mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Base Dimensions (mm) Dimensions D (mm) Minimum Display (mm) Dimension F (mm) Overall Length (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0-300 - - +/-0.04 - - 377-5194 - - - 100 - 0.01 - 380 - 1pc(s) 1 D300D 39422004 -
Discontinued
[x]
7 0 - 150 4 200 +/-0.03 Stainless steel 0.01 330-9894 69 100 38 - 6 - 14.5 - 230 1PC 1 D-150D 09440487 -
Discontinued
[x]
7 0 - 200 4 210 +/-0.03 Stainless steel 0.01 330-9932 69 100 38 - 6 - 14.5 - 280 1PC 1 D-200D 09440496 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2013-02-18 13:55:51
I think that product finish is better than the manufacturer's calipers. I think that it is good if the power supply turns off automatically.
This review is about item#09440496.
It is the core of the machine and it is used for work.
4
From Japan
On 2008-07-02 19:15:53
The digital display is easy to see, it is very useful and useful. Since it is used as a core and setup, severe precision is not necessary, so there is no problem even with 3/100 tolerance.
This review is about item#09440487.

Related Products