Buy more than* S$200* and get FREE SHIPPING

Count micrometer

Purpose
Outer dimension measurement, Outer dimension measurement, Outer dimension measurement, Outer dimension measurement
Maximum Allowable Error (micro meter)
4
Minimum Scale (mm)
0.01
Dimensions C (mm)
7
Dimensions D (mm)
18
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Material (spindle) Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Material (spindle) Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 377-5666 1-0803 High carbon-chromium bearing steel 32 53 25 to 50 1PC 1 MC122-50C 09440514 169.99 SGD
Shipped after 2018-01-24
220 377-5658 - High carbon chromium bearing steel 25 28 0 - 25 1PC 1 MC122-25C 09440505 139.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products