Buy more than* S$200* and get FREE SHIPPING

Blade Micrometer

Purpose
Measurement side is blade type. Easy to measure round and small dia object., Measurement side is blade type. Easy to measure round and small dia object., Measurement side is blade type. Easy to measure round and small dia object., Measurement side is blade type. Easy to measure round and small dia object.
2014 TRUSCO Published Page
1-0809
Material (spindle)
High carbon-chromium bearing steel
Allowable Error
Maximum / 4microm
Minimum Scale (mm)
0.01
Dimensions C (mm)
8
Dimensions D (mm)
18
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 341-7654 44 81 25 to 50 1PC 1 MC201-50BA 09440672 319.99 SGD
Shipped after 2018-04-27
320 341-7646 31 56 0 to 25 1PC 1 MC201-25BA 09440663 289.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products