Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Linear blade micrometer

Purpose
Measuring surface is a blade type, you can easily measure and narrow groove diameter of the round material, Measuring surface is a blade type, you can easily measure and narrow groove diameter of the round material
2015 Trusco Published Pages
1 0863, 1 0863
Minimum Scale (mm)
0.001, 0.001
Dimensions C (mm)
8, 8
Dimensions D (mm)
18, 18
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Measuring Range (mm) TRUSCO Part Number Dimensions B (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimensions A (mm) Measuring Range (mm) TRUSCO Part Number Dimensions B (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
57, 57 0-25, 0-25 353-3875, 353-3875 32, 32 1pc(s) 1 09440681 379.99 SGD
Shipped after 2018-06-27
82, 82 25-50, 25-50 365-3609, 365-3609 44.5, 44.5 1pc(s) 1 09440697 409.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products