Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inside Micrometer

5.00 (1)
Purpose
Inner dimension measurement, Inner dimension measurement, Inner dimension measurement, Inner dimension measurement
Minimum Scale (mm)
0.01
Dimensions C (mm)
8
Dimensions B (mm)
5
Dimensions D (mm)
18
Dimensions A (mm)
28
...see all>
Product Options
ADD TO CART
Allowable Error Measuring Range (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Error Measuring Range (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum/ 5?m 5 - 30 140 377-5836 1PC 1 MC304-301 09440873 269.99 SGD
Shipped after 2018-06-25
Maximum/ 6 microm 25 - 50 150 377-5844 1PC 1 MC304-501 09440882 299.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of inner diameter of lathe worked product
5
From Japan
On 2014-03-26 14:11:08
It is satisfactory both price and function as inside micro for 25-50 mm. It is rare that a ring gauge is included as a set. (Ring gauge of φ25) It can be reliable with the inspection result table of micrometer part and ring gauge attached. Currently, it is compatible with up to 50 mm inner diameter with 2 types, but if you get products that are more than 50 mm, you would like to think about it. Thank you.
This review is about item#09440882.

Related Products