Buy more than* S$200* and get FREE SHIPPING

New Spiral Tap Oxidation treatment

Purpose
For blind holes
Spiral Groove Angle (Degree)
40
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Dimensions l2 (mm) Screw Diameter Chamfer Grade Dimension l1 (mm) Pitch Shank Diameter d (phi mm) Dimension K(mm) Material Grade of Female Screws Female Screw Type Surface Processing Tap Grade Screw Length l (mm) Tap Type Dimensions Lk (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions l2 (mm) Screw Diameter Chamfer Grade Dimension l1 (mm) Pitch Shank Diameter d (phi mm) Dimension K(mm) Material Grade of Female Screws Female Screw Type Surface Processing Tap Grade Screw Length l (mm) Tap Type Dimensions Lk (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 M12 2.5 Mt. P2 - 1.75 8.5 6.5 HSS (high speed steel) HSS-E 6H, old JIS2 class Metric screw thread Ox (oxidation) Grade P 29 Spiral Tap (right 40degree) 9 82 1PC 1 N-SP(OX) P2 M12x1.75 09441311 -
Discontinued
[x]
- M3 2.5 pile P1 18 0.5 4 3.2 HSS(high-speed steel) HSS-E 6H, formerly JIS class2 Metric screws OX (oxidation treatment) Class P 11 Spiral tap (right 40degree) 6 46 1PC 1 N+SP(OX) P1 M3x0.5 36642654 8.99 SGD
Shipped after 2018-05-28
- M4 2.5 mountains P2 20 0.7 5 4 HSS (high-speed steel) HSS-E 6H, Old class JIS2 Metric screw threads OX (oxidation treatment) Class P 13 Spiral tap (40degree right) 7 52 1PC 1 N+SP (OX) P2 M4x0.7 36642663 -
Discontinued
[x]
- M5 2.5 pile P2 25 0.8 5.5 4.5 HSS (high-speed steel) HSS-E 6H, Old class JIS2 Metric screw threads OX (oxidation treatment) Class P 16 Spiral tap (40degree right) 7 60 1PC 1 N+SP (OX) P2 M5x0.8 36642672 -
Discontinued
[x]
- M6 2.5 pile P2 28 1 6 4.5 HSS(high-speed steel) HSS-E 6H, formerly JIS class2 Metric screws OX (oxidation treatment) Class P 19 Spiral tap (right 40degree) 7 62 1PC 1 N+SP(OX) P2 M6x1 36642681 -
Discontinued
[x]
31 M8 2.5 pile P2 - 1.25 6.2 5 HSS (HIGH SPEED STEEL) HSS-E 6H, Old class JIS2 Metric screws OX (oxidation treatment) Class P 22 Spiral tap (40degree right) 8 70 1PC 1 N-SP(OX) P2 M8x1.25 09441293 -
Discontinued
[x]
32 M10 2.5 pile P2 - 1.5 7 5.5 HSS (HIGH SPEED STEEL) HSS-E 6H, Old class JIS2 Metric screws OX (oxidation treatment) Class P 24 Spiral tap (40degree right) 8 75 1PC 1 N-SP(OX) P2 M10x1.5 09441302 18.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products