Buy more than* S$200* and get FREE SHIPPING

New Point Tap Oxidation treatment

Number of Flutes
3
...see all>
Product Options
ADD TO CART
Dimension l1 (mm) Grade Shank Diameter d (phi mm) Pitch (mm) Dimension K(mm) Manufacture'w product code Grade of Female Screws Shank Diameter (mm) Female Screw Type Screw Type Surface Processing Screw Length (mm) Tap Grade Screw Length l (mm) Tap Type Dimensions Lk (mm) Overall Length L (mm) Dimensions l2 (mm) Work Material Chamfer Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Grade Shank Diameter d (phi mm) Pitch (mm) Dimension K(mm) Manufacture'w product code Grade of Female Screws Shank Diameter (mm) Female Screw Type Screw Type Surface Processing Screw Length (mm) Tap Grade Screw Length l (mm) Tap Type Dimensions Lk (mm) Overall Length L (mm) Dimensions l2 (mm) Work Material Chamfer Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 P2 6 1 4.5 POQ6.0MX - 6 - M - 19 - 19 - 7 62 - - 5P M6 1pc 1 PO P2 (OX) M6 X 1 39326427 9.99 SGD
In stock
20 P2 5 0.7 4 - 6H, old JIS2 class - Metric screw thread - OX (oxidation) - Grade P 13 Tap point 7 52 - Low-carbon steel, medium carbon steel 5 Mt. M4 1PC 1 N+PO-OX M4x0.7 P2 45530317 -
Discontinued
[x]
25 P2 5.5 0.8 4.5 - 6H, Old class JIS2 - Metric screws - OX (oxidation treatment) - Class P 16 Point tap 7 60 - Low carbon steel, medium carbon steel 5 mountains M5 1PC 1 N-PO(OX) P2 M5x0.8 09441345 8.99 SGD
In stock
- P3 6.2 1.25 5 - 6H, Old class JIS2 - Metric screws - OX (oxidation treatment) - Class P 22 Point tap 8 70 31 Low carbon steel, medium carbon steel 5 mountains M8 1PC 1 N-PO(OX) P3 M8x1.25 09441363 13.99 SGD
In stock
- P3 7 1.5 5.5 - 6H, Old class JIS2 - Metric screw threads - OX (oxidation treatment) - Class P 24 Point tap 8 75 32 Low carbon steel, medium carbon steel 5 mountains M10 1PC 1 N-PO (OX) P3 M10x1.5 09441372 16.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products