Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Band saw blade for counter machine

4.50 (8)
Length (m)
30
Thickness (mm)
0.635
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Compatible 2014 TRUSCO Published Page Overall Length (m) Weight (kg) Number of Threads Pitch Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Compatible 2014 TRUSCO Published Page Overall Length (m) Weight (kg) Number of Threads Pitch Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normal steel cutting - Contour machine - 30 1.72 18 18 10   1Roll 1 B10 36948116 119.99 SGD
Shipped after 2018-06-25
Normal steel cutting - Contour machine - 30 1.04 18 18 5   1Roll 1 B5 36948161 119.99 SGD
Shipped after 2018-06-25
Normal steel cutting - Contour machine - 30 1.5 18 18 8   1Roll 1 B8 36948213 119.99 SGD
Shipped after 2018-06-25
Normal steel cutting - Contour machine - 30 1.24 18 18 6   1Roll 1 B6 36948195 119.99 SGD
Shipped after 2018-06-25
Normal steel cutting 101-2681 Contour machine 2-1696 30 0.82 14 - 3   1Roll 1 B3 36948125 119.99 SGD
Shipped after 2018-06-25
Normal steel cutting 101-2789 Contour machine 2-1696 30 1.72 12 - 10   1Roll 1 B10 36948091 119.99 SGD
Shipped after 2018-06-25
Normal steel cutting 101-7195 Contour machine 2-1696 30 0.82 18 - 3   1Roll 1 B3 36948134 119.99 SGD
Shipped after 2018-06-25
- - - - - - 24 - 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 B3 66576737 129.99 SGD
Shipped after 2018-06-29
Normal steel cutting 101-2797 Contour machine 2-1696 30 1.72 14 - 10   1Roll 1 B10 36948107 119.99 SGD
Shipped after 2018-06-25
Standard for steel cutting 101-2690 Counter machine - - - 12 12 5   1Roll 1 B5 09441397 119.99 SGD
Shipped after 2018-06-25
Standard for steel cutting 101-2703 Counter machine - - - 14 14 5   1Roll 1 B5 09441406 119.99 SGD
Shipped after 2018-06-25
Standard for steel cutting 101-2720 Counter machine - - - 12 12 6   1Roll 1 B6 09441415 119.99 SGD
Shipped after 2018-06-25
Standard for steel cutting 101-2738 Counter machine - - - 14 14 6   1Roll 1 B6 09441424 119.99 SGD
Shipped after 2018-06-25
Standard for steel cutting 101-2754 Counter machine - - - 12 12 8   1Roll 1 B8 09441433 119.99 SGD
Shipped after 2018-06-25
Standard for steel cutting 101-2762 Counter machine - - - 14 14 8   1Roll 1 B8 09441442 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used for contour
3
From Japan
On 2016-12-28 15:20:24
Is it a bit thick? But it is okay because it can be used normally.
This review is about item#9441433.
Metal cutting with domestic band saw
5
From Japan
On 2016-06-26 21:58:58
I use it with a band saw of Lexon. Because it is a small wheel, it will be impossible to install somewhat but dropped the speed and 50 mm thick aluminum was also cut. Although it is connected by brazing, it can not be cut easily and it is saved because it is cheap if it is cut per one even if it cuts.
This review is about item#09441433.
Cut of steel and aluminum products
5
From Japan
On 2016-06-02 14:46:50
It surely reaches the next day you ordered so you will be saved when you forget to buy. And it is cheaper than the nearest equipment store.
This review is about item#09441415.
When cutting steel materials such as iron
5
From Japan
On 2016-04-12 18:14:52
I feel that the "arrival" of the butt welding is very good. Sharpness will be no complain.
This review is about item#36948116.
Aluminum plate cut
5
From Japan
On 2016-03-06 15:50:58
It is used for 10 mm aluminum plate cutting. Usability, sharpness It is very good because it is inexpensive without any problems at all.
This review is about item#09441406.
As a replacement blade
3
From Japan
On 2015-03-05 12:15:58
It took a while to install a bit .... I think it was good to replace it with a new blade.
This review is about item#09441424.
For woodworking
5
From Japan
On 2014-02-04 06:48:59
By buying in large quantities you can reduce unit price per one
This review is about item#09441442.
5 mm thick aluminum · iron plate cut
5
From Japan
On 2013-04-11 19:00:29
Since welding machine is not attached to Laxou, we welded at tig. Although it failed several times, if you temper it several times in the same way as the welding machine attached with Laxoh, you can successfully join it and it is comfortable to cut boards.
This review is about item#09441406.

Related Products