Buy more than* S$200* and get FREE SHIPPING

Plastic Gloves No.1200

5.00 (1)
Thickness (mm)
0.09
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Type Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Type Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.2 24.5 With powder SS PVC 1Box(100Sheet) 1 No.1200 08216801 14.99 SGD
Shipped after 2018-01-23
17.4 7.2 25 With a powder S Vinyl chloride 1Box(100Sheet) 1 No.1200 08216817 14.99 SGD
Shipped after 2018-01-24
19.4 8.2 25 With powder M Vinyl chloride 1Box(100Sheet) 1 No.1200 08216826 14.99 SGD
In stock
21.4 8.8 25 With powder L Vinyl chloride 1Box(100Sheet) 1 No.1200 08216835 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for oil change, body maintenance
5
From Japan
On 2014-05-08 15:36:48
It feels good to wear it in hand, so it's quite durable so it can be reused a couple of times for a little work so it can be very helpful. However, when the inside gets wet with perspiration, it gets tired and it does not fit with chitin and you can make a bean at once. However, I think that it is very good as a product as it was only a problem with how I used it.
This review is about item#08216835.

Related Products