Buy more than* S$200* and get FREE SHIPPING

Small Reciprocating Saw

4.86 (7)
Stroke Quantity (mm)
10
Number of Strokes (min-1 [Time/minute])
0 - 5000
Body Dimensions (Length x Width x Height) (mm)
320x70x103
Cutting Capability (mm)
PVC pipe / 120, wood / 55, mild steel / 3.5
Cord Length (m)
5
Power Consumption (W)
280
Power (V)
100
Current (A)
3
Weight (kg)
1.2
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With case, jigsaw blade holder with 1PC 1 RJK-120KT 35142667 409.90 SGD
In stock
No case 1PC 1 RJK-120 09442693 339.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Dismantling of furniture
5
From Japan
On 2016-12-28 12:34:04
Circular saw chose scary because the reciprocating saw, this Yara furniture Dismantling to you out in the trash Okay if Osaetsukere but vibration is often
This review is about item#9442693.
Dismantling of disposal products
5
From Japan
On 2016-11-23 17:51:43
Although we used a 10.8V different it is still power until now. Also because it is fitted with a wire brush attachment, also it helps to play the aluminum wheel.
This review is about item#9442693.
Demolition work and carpentry or the like, various
5
From Japan
On 2016-05-29 04:51:14
It's not so heavy, is easy to use. It is good to be able to support a variety of work in the blade.
This review is about item#35142667.
Piping removal work
5
From Japan
On 2014-07-17 21:03:57
It has come up well in net mail order I think a bargain despite postage
This review is about item#09442693.
Cut the branches of the tree
4
From Japan
On 2014-04-10 20:11:43
Do not be in Yo expire may not move the body.
This review is about item#35142667.
Remodeling, selection, etc. of Ueki
5
From Japan
On 2014-03-25 09:18:44
Maneuverability than those of large-scale can be used for multi-work if you replace a sawtooth will listen. I feel say that this is not the work that there is no. Since the rotation speed can also be adjusted it can also be used for fine work.
This review is about item#09442693.
Cutting, such as water supply pipe
5
From Japan
On 2014-03-07 20:22:03
Light and is just a good weight and size to use with one hand. Power is also not too much there, 20A position of iron pipe will cut easily with one hand. Loss buying is I think that there is no commodity.
This review is about item#35142667.

Related Products