Buy more than* S$200* and get FREE SHIPPING

Miniture Bearing Zz, Both Sides Steel Plate Shielding

5.00 (1)
Catch-Phrase
Manufactured in factories which has a proven track record even to the famous domestic electronics manufacturers
Shield
Double shield type (seal made from sheet steel)
Compatible Standard
JIS B1514 P0
Material
High carbon chromium bearing steel
Type
Double-sided steel plate shield type
...see all
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 7 22 3.45 1.4 1PC 1 608ZZ 09445222 1.21 SGD
In stock
6 6 19 2.34 0.95 1PC 1 626ZZ 09445231 1.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to overhaul the starter (cell motor)
5
From Japan
On 2015-02-05 10:35:19
We were able to reduce the cost of repairs since it purchased less than 1/10 of the price of the genuine products. Monotarou Mr. Thank you.

Related Products