Buy more than* S$200* and get FREE SHIPPING

Rain-proof sensor light

3.96 (24)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Retention Time
About 5 seconds - about 8 minutes
Installation Location
(The place that is not directly exposed to the rain) Indoor, outdoor
Sensors Detecting System
Pyroelectric infrared sensing system
Bulbs
150W halogen bulb
Power Source (AC100V)
50/60Hz
Power Cord (m)
About 2
Power Consumption (W)
150 (standby / about 2)
Outside Dimension (depth D x Width W x Height H) (mm)
130x140x190
Type
Rain-proof type (IPX3)
Weight (g)
About 600
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-HL150 35141784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 1
1 star 4
Review Rating: 3.96
24 Customer Reviews
The reviews are automatic translation.
Lighting to the garden
5
From Japan
On 2016-02-01 20:56:57
It is used for about 4 years outdoors (with a roof on the top with a rainproof), but it is satisfactory because it has no halogen bulb burnout and it is operating.
This review is about item#35141784.
Warehouse crime prevention
5
From Japan
On 2014-10-09 14:28:33
I am satisfied that it is bright enough for the size. In the case of a large warehouse, if there are goods that about 5 lights are turning on in turn, it is surprising that the suspicious person is also surprised?
This review is about item#35141784.
Crime prevention
5
From Japan
On 2014-09-13 10:51:53
I used it for crime prevention at the factory. Sensitivity is good, brightness is sufficient. It is also nice to be able to change the direction of the sensor. At the moment there are no problems. I hope it will be useful for a long time without failing.
This review is about item#35141784.
Car parking space
5
From Japan
On 2014-08-24 02:06:52
There is no problem.
This review is about item#35141784.
Night garden light
1
From Japan
On 2014-05-15 21:19:53
The sensor section does not have a year broken by deterioration. It is weak against the rain.
This review is about item#35141784.
Lighting at the doorway
2
From Japan
On 2014-02-06 15:30:00
I installed it under the eaves so as not to get wet by the rain, but in about 11 months the sensor was defective and it remained on.
This review is about item#35141784.
For security use.
3
From Japan
On 2013-12-28 18:00:45
The sensor light that I used to date was purchased by replacement because the sensor part was damaged due to aged deterioration. I tried to purchase the same level as the one used last time (manufactured by another company) by saying 150 W halogen, but I feel like it is not as bright as the previous one. I think that it is caused by being slightly diffused and being illuminated. The sensing range and sensitivity of the sensor are perfect. Since I used the other company made last time for 5 years, I think that it should be over it.
This review is about item#35141784.
For crime prevention
5
From Japan
On 2013-12-10 17:31:25
I am worried whether it is completely waterproof, but it is expensive.
This review is about item#35141784.
Crime prevention measures
4
From Japan
On 2013-12-05 14:40:24
A total of six units were purchased and installed, but despite becoming rainproof, there was some water and one halogen bulb had run out in three days. I use waterproof measures to replace the halogen bulb so that no water enters. We also proofly waterproof measures for the other five units. Because the price is reasonable because it is reasonable Because it is possible to adjust the angle of the sensor because the degree of freedom of the installation place is high, it is good.
This review is about item#35141784.
Crime prevention
5
From Japan
On 2013-12-03 15:14:02
Inexpensive and good sensitivity
This review is about item#35141784.