Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

C Type High Anchor, Stainless

4.20 (5)
Purpose
For concrete
...see all>
Product Options
ADD TO CART
Drawing Strength (N) Implantment Depth (mm) Screw Diameter (mm) Drill Diameter (phi mm) Screw Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drawing Strength (N) Implantment Depth (mm) Screw Diameter (mm) Drill Diameter (phi mm) Screw Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max)10900 60 M16 17.0 40 100 Stainless steel 1PC 1 SC16-100 36783643 14.99 SGD
Shipped after 2018-06-27
(Max)3610 35 M10 10.5 30 90 Stainless steel 1PC 1 SC10-90 06177753 6.99 SGD
Shipped after 2018-06-26
(Max)6130 45 M12 12.7 35 120 Stainless steel 1PC 1 SC12-120 36783625 11.99 SGD
Shipped after 2018-06-27
(Max)3610 35 M10 10.5 25 70 Stainless steel 1PC 1 SC10-70 40381941 5.99 SGD
Shipped after 2018-06-27
(Max)6130 45 M12 12.7 35 150 Stainless steel 1PC 1 SC12-150 36783634 14.99 SGD
Shipped after 2018-06-27
(Max)2720 30 M8 8.5 25 70 Stainless steel 1PC 1 SC8-70 06177726 4.99 SGD
Shipped after 2018-06-27
(Max)3610 35 M10 10.5 30 100 Stainless steel 1PC 1 SC10-100 36783591 7.99 SGD
Shipped after 2018-06-26
(Max)2470 30 M10 10.5 20 50 Stainless steel 1PC 1 SC10-50 06177735 4.99 SGD
Shipped after 2018-06-27
(Max)6130 45 M12 12.7 30 90 Stainless steel 1PC 1 SC12-90 06177771 9.99 SGD
Shipped after 2018-06-26
(Max)10900 60 M16 17.0 40 120 Stainless steel 1PC 1 SC16-120 36783652 20.99 SGD
Shipped after 2018-06-27
(Max)19830 80 M20 21.5 50 150 Stainless steel 1PC 1 SC20-150 36783677 33.99 SGD
Shipped after 2018-06-27
(Max)3320 35 M12 12.7 25 60 Stainless steel 1PC 1 SC12-60 06177762 7.99 SGD
Shipped after 2018-06-27
(Max)10900 60 M16 17 40 150 Stainless steel 1PC 1 SC16-150 06748987 20.99 SGD
Shipped after 2018-06-27
(Max)19830 80 M20 21.5 50 130 Stainless steel 1PC 1 SC20-130 36783661 29.99 SGD
Shipped after 2018-06-27
(Max)6130 45 M12 12.7 30 80 Stainless steel 1PC 1 SC12-80 40381957 9.99 SGD
Shipped after 2018-06-27
(Max)3960 40 M16 - 40 80 Stainless steel 1PC 1 SC16-80 40381966 13.99 SGD
Shipped after 2018-06-27
(Max)19830 80 M20 21.5 50 190 Stainless steel 1PC 1 SC20-190 36783686 41.99 SGD
Shipped after 2018-06-27
(Max)2970 30 M6 6.4 20 60 Stainless steel 1PC 1 SC6-60 36783582 2.99 SGD
Shipped after 2018-06-27
(Max)2970 30 M6 6.4 15 45 Stainlesssteel 1PC 1 SC6-45 36783573 2.99 SGD
In stock
(Max)3610 35 M10 10.5 30 120 Stainlesssteel 1PC 1 SC10-120 36783607 8.99 SGD
Shipped after 2018-06-27
(Max)6130 45 M12 12.7 30 100 Stainlesssteel 1PC 1 SC12-100 36783616 9.99 SGD
Shipped after 2018-06-27
(Max)6130 45 M12 12.7 25 70 Stainlesssteel 1PC 1 SC12-70 05833773 7.99 SGD
Shipped after 2018-06-27
(Maximum) 2720 30 M8 8.5 20 50 Stainless steel made 1PC 1 SC8-50 06177717 2.99 SGD
In stock
(Maximum) 3610 35 M10 10.5 25 60 Stainless steel made 1PC 1 SC10-60 05833764 4.99 SGD
In stock
(Maximum) 3610 35 M10 10.5 25 80 Stainless steel 1PC 1 SC10-80 06177744 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Concrete outer wall
5
From Japan
On 2014-11-06 22:55:01
Since it is possible to drill concrete from the hole of the mounting bracket, it is convenient to reinforce later.
This review is about item#36783573.
Fixation of equipment
3
From Japan
On 2014-09-15 10:16:18
It can be used without problems
This review is about item#06177726.
Fastening of the pot
5
From Japan
On 2014-03-27 13:21:11
Since it is rare to purchase with a single book, I thought it would be nice if I could raise the price a little if the quantity increased.
This review is about item#05833764.
Mounting on outdoor wall
3
From Japan
On 2013-02-02 16:30:28
The product is fine, but I think it is stainless but expensive.
This review is about item#36783582.
It is used for fixing "bicycle theft prevention & wind collapse prevention stand" to the concrete face.
5
From Japan
On 2013-01-22 10:09:04
1. The purpose of use is clear enough. 2. I wonder if we can cut costs a little more .... 3. You should devise the design of the instruction manual (box display). (The letter is small. Kudoi. It is hard to understand.) Or more
This review is about item#06177717.

Related Products