Buy more than* S$200* and get FREE SHIPPING

For High-Load Adjuster Bolts (Without Stainless And Rubber)

Base Diameter (mm)
60
...see all
Product Options
ADD TO CART
Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Screw Dimensions Overall Height (mm) Screw Length (mm) Weight (g) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material 2014 TRUSCO Published Page TRUSCO Part Number Screw Dimensions Overall Height (mm) Screw Length (mm) Weight (g) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw base: Stainless steel (SUS304) 1-1670 231-3944 M16x2 126 100 430 2500 1PC 1 SUS-NC16X100 08301562 42.90 SGD
In stock
Screw base: Stainless steel (SUS304) 1-1670 231-4444 M20x2.50 179 150 681 4500 1PC 1 SUS-NC20X150 08301535 64.41 SGD
In stock
Screw base: Stainless steel (SUS304) 1-1670 231-3995 M20x2.5 209 180 750 4500 1PC 1 SUS-NC20X180 08301544 65.24 SGD
In stock
Screw base: Stainless steel (SUS304) 1-1670 231-3961 M16x2.00 206 180 539 2500 1PC 1 SUS-NC16X180 08301501 52.70 SGD
Shipped after 2017-09-26
Screw base: Stainless steel (SUS304) 1-1670 231-3952 M16x2.00 156 130 463 2500 1PC 1 SUS-NC16X130 08301483 47.82 SGD
In stock
Screw base: Stainless steel (SUS304) 1-1670 231-4436 M16x2.00 176 150 505 2500 1PC 1 SUS-NC16X150 08301492 50.05 SGD
In stock
Screw base: Stainless steel (SUS304) 1-1670 231-3979 M20x2.50 129 100 596 4500 1PC 1 SUS-NC20X100 08301517 56.98 SGD
In stock
Screw base: Stainless steel (SUS304) 1-1670 231-3987 M20x2.5 159 130 634 4500 1PC 1 SUS-NC20X130 08301526 57.48 SGD
In stock
Screw-base: Stainless steel (SUS304) - - M12x1.75 174 150 350 1400 1PC 1 SUS-NC12X150 08301474 32.73 SGD
In stock
ADD TO CART

Related Products