The reviews are automatic translation.
Landing platform movement
From Japan
On 2017-11-10 20:29:44
It is user-friendly as it is a two step tread. I use it with my whole family.
Goods from higher places
From Japan
On 2017-05-08 15:04:40
Ease is the best. I used a folding type, but I felt inconvenience and purchased it.
Household chores such as lamp exchanges
From Japan
On 2016-10-06 16:52:15
It is solid and can ride with confidence. It also becomes a chair and we are using it for breaks. I am more pleased if there is a choice of eyewear.
Unloading of high place
From Japan
On 2016-08-05 17:52:43
I am using it on concrete but it does not slide more than I thought it is stable.
Cleaning the high place of the bath
From Japan
On 2016-07-05 12:29:46
Rubber is attached to the feet. The stairs and the top board are also rough and it is hard to slip. Even if I use 110 kg of crude oil for a long time, it is too small.
Taping bags and high bulb replacement etc.
From Japan
On 2015-10-12 16:20:58
It is safe without slipping legs because the footstep part is wide and the color is green. Because it is light, it is easy to carry.
To raise a little baggage on the shelf.
From Japan
On 2015-10-12 14:45:46
It is simple and light so it is convenient to carry. Since making is solid, it is safe to ride.
Luggage up and down on the shelf
From Japan
On 2015-02-06 13:52:25
It is convenient when you operate things that are a little higher. Unlike a stepladder, it is light so you can move easily.
Used as a stepping stone for general work and also as a sitting
From Japan
On 2014-12-07 07:10:21
As a stepping stone for general work, it is also used as a sit because it is bad. Convenient because it is light
Mainly car wash
From Japan
On 2014-05-18 23:36:15
During the car wash of a private car, I was looking for a stepping stone that I could reach in the middle part of the roof. I went around a mass merchandise store, etc. but there was no suitable one. I was looking for a net where I found Monatarou, I found this. It was the case that it was perfect for the condition that it is lighter to carry around the car and it is made of plastic that will not be scratched even if it hits the car by mistake. A long time ago there was a product similar to Company A, but it seems not to be producing right now, it was inferior (heavier and unstable) than this. It was just fine 7-8 cm higher, but this is handy because it is cheap and durable as well.