Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Rated Power (W) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Rated Power (W) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 60 Head bulb type lens (DS-1958) 1PC 1 DS-0026 09469871 49.54 SGD
In stock
24 55 Halogen bulb type lens (DS-1959) 1PC 1 DS-0024 09469887 55.38 SGD
In stock
12 60 Head bulb type lens (DS-1958) 1PC 1 DS-0021 35309346 43.70 SGD
In stock
12 55 Halogen bulb type lens (DS-1959) 1PC 1 DS-0023 35309364 53.18 SGD
In stock
12 60 Head bulb type lens (DS-1958) 1PC 1 DS-0025 35309373 50.26 SGD
In stock
24 60 Head bulb type lens (DS-1958) 1PC 1 DS-0022 35309355 43.70 SGD
In stock
12 60 Head bulb type lens (DS-1958) 1PC 1 DS-0029 10438181 59.63 SGD
In stock
12 55 Halogen bulb type lens (DS-1959) 1PC 1 DS-0027 35309382 57.86 SGD
In stock
24 60 Head bulb type lens (DS-1958) 1PC 1 DS-0030 35309391 59.63 SGD
In stock
24 55 Halogen bulb type lens (DS-1959) 1PC 1 DS-0028 09469862 59.15 SGD
In stock
12 55 Halogen bulb type lens (DS-1959) 1PC 1 DS-0031 09469896 64.79 SGD
In stock
24 55 Halogen bulb type lens (DS-1959) 1PC 1 DS-0032 09469905 66.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Lights up on the left side of a heavy-duty truck
4
From Japan
On 2016-08-15 17:20:25
When it got dark, I installed the lighting because it is hard to see the tire around the left side.
This review is about item#9469871.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:30:07
It is inexpensive but there is no problem.
This review is about item#09469862.
Forklift work lamp
5
From Japan
On 2015-12-11 18:44:37
It is sufficient as a working light. I used it with a 12 V ball.
This review is about item#35309364.
Mounting behind a truck
4
From Japan
On 2015-10-29 07:26:00
Light up at night work.
This review is about item#35309391.
Large car cargo handling light
2
From Japan
On 2015-01-25 18:23:40
The optical axis spreads to left and right bands. I think that if light is used as a working light it should spread the whole light.
This review is about item#09469862.
Forklift headlamp
4
From Japan
On 2014-12-06 19:35:41
Although it is sufficiently bright on the optical axis, the light angle is narrow, so it may be a bit difficult to use as a working light. I gave it to a forklift, but the front is bright but the fork is not near. However, I think that this price is cheap with halogen, the LED is still expensive, 12V working lights are not so many kinds, so I greatly hope improvement of the lens.
This review is about item#35309364.
Truck bedside work light
5
From Japan
On 2014-11-22 19:52:03
I am satisfied with this brightness at this price
This review is about item#35309364.
Trailer working light
5
From Japan
On 2014-10-29 18:33:29
I was able to demonstrate the power immediately yesterday. I carried heavy machinery from the back of a mountain without street lights and carried out driving work with the width of the road considerably narrow, but I went around well and it was quite a saving.
This review is about item#09469887.
Farm work
4
From Japan
On 2013-06-06 22:27:13
It was troublesome to process the mounting stay. Brightness is okay.
This review is about item#10438181.
Used for working lights such as construction machine heavy machinery
5
From Japan
On 2013-02-16 12:06:17
There is no particular problem, but it is the highest if it is a lens that becomes more diffuse.
This review is about item#09469862.

Related Products