Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Between Screw (mm) Dimension (Length x Width x Height)(m/m) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Between Screw (mm) Dimension (Length x Width x Height)(m/m) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 125x35x32 Fruehauf type 1PC 1 P-8100 09449763 14.99 SGD
In stock
100 125x30x30 Fruehauf type 1PC 1 P-8120 09449781 14.99 SGD
In stock
42 96x32x30 Pafuko type 1PC 1 P-8130 09449797 12.99 SGD
In stock
65 120x44x35 Kitamura tanks Kureha-type 1PC 1 P-8140 09449806 12.99 SGD
Shipped after 2018-01-25
109 115x53x40 Mobil trail type 1PC 1 P-8150 09449815 21.99 SGD
In stock
98 108x38x30 Trail Mobil type 1PC 1 P-8160 09449824 22.99 SGD
Shipped after 2018-01-25
80 122x35x30 Automobile body Tokyu some type 1PC 1 P-8110 09449772 24.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To replace broken car height light
2
From Japan
On 2017-04-24 10:51:45
First of all, though it is lack of study here, it was made by Pabco and the dimensions were the same, but the thickness of the lens attachment screw did not match. I installed it with a little fine work and I would like you to fill in the size of the lens attachment screw if possible.
This review is about item#9449797.
As a truck car high light
4
From Japan
On 2016-05-09 11:46:50
It can be used as a genuine product. A little better price and cheaper.
This review is about item#09449781.
Car height light
5
From Japan
On 2015-09-08 09:49:05
Product with no problem
This review is about item#09449806.
Mounting as a side turn signal of a camper
5
From Japan
On 2014-10-24 13:26:50
Since the thing attached before deteriorated, it purchased for replacement. Because the car is 12V specification, the sphere was exchanged for the thing of the LED. I think that it is easier to purchase further if it is possible to choose the type of ball and 12V 24V if possible.
This review is about item#09449763.

Related Products