Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Panel Width (mm) Compatible Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Panel Width (mm) Compatible Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vinyl chloride Up to 33 - 30 Small truck 1Set 1 CY0081AN 09450025 83.99 SGD
Shipped after 2018-05-28
Vinyl chloride Up to 33 - 30 Small truck 1Set 1 CY0090N 09450034 84.99 SGD
In stock
PVC Until 30-33 Pickup truck 1Set 1 CY-0087N 40131034 85.99 SGD
In stock
Vinyl chloride Until 30-33 Small truck 1Set 1 CY0079N 09450016 85.99 SGD
In stock
PVC Until 27-29 Pickup truck 1Set 1 CY0047N 09450007 86.99 SGD
Shipped after 2018-05-30
Vinyl chloride 30 over to 33 Small truck 1Set 1 CY0046N 09449991 84.99 SGD
In stock
Vinyl chloride 27 over to 29 Small truck 1Set 1 CY0045N 09449982 74.99 SGD
In stock
Vinyl chloride 35 to over 39 Small truck 1Set 1 CY0038N 09449973 94.99 SGD
In stock
Vinyl chloride Up to 43-50 Normal truck 1Set 1 CY0020 09449955 139.99 SGD
In stock
Vinyl chloride Up to 43-50 Normal truck 1Set 1 CY0021 09449964 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 11
3 star 8
2 star 3
1 star 1
Review Rating: 4.22
51 Customer Reviews
The reviews are automatic translation.
New car wearing
3
From Japan
On 2018-03-23 15:07:09
I installed it in a light dump, but if there are two longest items, I do not need to splice so I want two.
This review is about item#9449955.
truck
5
From Japan
On 2017-12-25 00:24:33
It was very easy to install and it got no scratch on the product during loading.
This review is about item#09449973.
Mounting on light tiger carrier
5
From Japan
On 2017-12-03 17:29:46
Purchased for Mazda's pc 56t. Ohno Rubber, which sells various types, is a very grateful company, as the meat of the car door is thicker than the current light tiger. It was better if the line was red instead of silver.
This review is about item#9449973.
Protection of truck tilt
4
From Japan
On 2017-11-24 14:35:44
It is the earlier one in order to order and arrive through internet mail ordering. I am satisfied.
This review is about item#9449955.
Transportation of materials for renovation
3
From Japan
On 2017-10-29 15:44:54
There is not a problem, but there was a twisted strange, habit.
This review is about item#40131034.
Caring for light tiger alum Yakura
5
From Japan
On 2017-10-20 14:57:02
I was searching because there is not enough size to match. I am satisfied that the price is cheaper than others.
This review is about item#9449973.
Mounting on light dump truck
4
From Japan
On 2017-10-08 17:56:52
The light dump truck panel was used for 46 mm. It is slightly shorter at 1400 mm in length, so we made a little splicing. I want a set for light dumps.
This review is about item#9449955.
Protecting the carrier panel
5
From Japan
On 2017-09-28 15:48:24
I got a little distorted and glued. This is my skill shortage. It fits perfectly and fits perfectly.
This review is about item#9450016.
When car maintenance
5
From Japan
On 2017-09-22 15:43:04
I am delighted with the low price. I will also purchase it. Thank you very much.
This review is about item#9450025.
maintenance
5
From Japan
On 2017-06-10 12:44:11
Cost performance is the best. It is easy to use (^ ^)
This review is about item#9449955.

Related Products