Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Wire Size (phi mm) Dimension (Length L x Width W x Thickness) (mm) Working Load (kg) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Compatibles Rope Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size (phi mm) Dimension (Length L x Width W x Thickness) (mm) Working Load (kg) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Compatibles Rope Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 135X65X26 120 150 1-1815 337-7440 4 29.8 21 47.5 1PC 1 Y-293 37138071 21.06 SGD
In stock
0.8 - 1.0 135X65X20 6 - 8 18 - 337-7431 0.8 - 1.0 9.4 11.0 19.0 1PC 1 Y-290 37138053 5.41 SGD
In stock
1.5 - 2.0 135X65X20 25 - 45 20 - 320-4171 - - - - 1PC 1 Y-291 09450244 5.33 SGD
In stock
2.5 - 3.0 135X65X20 60 - 90 50 - 320-4189 - - - - 1PC 1 Y-292 09450253 6.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Stainless steel wire length adjustment
5
From Japan
On 2017-03-24 10:31:28
It is more satisfactory than usual and easy to adjust and easy to adjust.
This review is about item#9450244.
Overhead wire
5
From Japan
On 2016-11-29 19:43:21
There were times when the electric wires were heavy and could not be pulled when flying power lines and video lines, but I did not expect that the overhead wire construction could be done so easily. The amount will be higher than the sleeve, but I think that shopping is easy to think considering work efficiency.
This review is about item#9450244.
Fixing of 1.0 mm wire
2
From Japan
On 2013-05-07 20:04:50
It quite strongly stops. It's a bit big and heavy, so it's better to be a bit more compact and light.
This review is about item#37138053.
Stop the banner
5
From Japan
On 2013-02-06 04:11:41
I did not expect it, but I firmly stop it unexpectedly. It is just a matter of whether or not we ask for convenience by taking 10 times the price of aluminum sleeve.
This review is about item#09450244.

Related Products