Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Reference Working Load (kg) Working Load (kg) Length of 1 Roll (m) Diameter (phi mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Reel Weight (g) Mass (g/m) Reel Size(mm) Breaking Load (kg) Surface Processing Ball Diameter (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working Load (kg) Working Load (kg) Length of 1 Roll (m) Diameter (phi mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Reel Weight (g) Mass (g/m) Reel Size(mm) Breaking Load (kg) Surface Processing Ball Diameter (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 - 30 (Balls) 1.5 Brass - - - - - 3.6 Kirinsu 1.5 2.1 1Roll 1 R-BB15 58925465 -
Discontinued
[x]
- - - (Ball) 5 - 1-1811 320-4243 100 62 phi120x80 52 Chrome - 6.2 1Roll(30m) 1 R-BB50 09450296 -
Discontinued
[x]
- 2 - (Ball) 2.3 - - - 75 14 phi 120 X 40 9.6 Chromium - 3 1Roll(30m) 1 R-BB23 09450262 -
Discontinued
[x]
- 6 - (Ball) 3 - - - 75 22 phi 120 X 40 19 Chromium - 3.8 1Roll(30m) 1 R-BB30 09450271 -
Discontinued
[x]
- 13 - (Ball) 4 - - 320-4235 100 40 phi 120 X 40 43 Chromium - 5.2 1Roll(30m) 1 R-BB40 09450287 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For physics experiments
4
From Japan
On 2013-08-30 15:51:08
I was looking for a long scale ball chain as cheap as possible, but with an equivalent 30 m winding, I could purchase this cheaply. I am saved because it is easy to purchase at work.
This review is about item#09450287.

Related Products