Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Scrubbing Brush

4.67 (3)
Dimension (phi x Height H) (mm)
80x50
Weight (g)
About 40
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(40g) 1 7-36-05 09451425 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Burning of a pot · solidified dirt remover
5
From Japan
On 2015-04-23 20:25:21
- It is easy to polish with a size that is easy to grasp, but since it rolls from the sponge dish, ingenuity is necessary at the place to be placed. · Softer than it looks, it is gentle to women's hands. · Because it runs out of water, it does not smell like metal even if it is left wet.
This review is about item#09451425.
clean up
4
From Japan
On 2015-02-18 14:40:36
Because it has a cheap cheap price, because it has a price, it enjoys a large area such as a bath tub.
This review is about item#09451425.
To clean the frying pan
5
From Japan
On 2011-06-01 18:20:30
It is used without particular problem It may be a little big to wash the frying pan
This review is about item#09451425.

Related Products