Buy more than* S$200* and get FREE SHIPPING

Solder Bar

4.21 (14)
Caution
Flux is not included. For connecting metals , please perform flux treatment in advance.
Purpose
FS300-01 is for the sheet metal. FS400-01 to FS401-02 is for stainless steel processing, solder bath, melting ore, precision work, tin engineering, stainless steel , copper plate , and brass
...see all>
Product Options
ADD TO CART
Type Weight (g) Dimension (mm) Shape Ingredients Melting Point (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Dimension (mm) Shape Ingredients Melting Point (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kagome 250x4 325x20x4 Tabular Tin 30 258 1PC 1 FS300-01 09450865 70.99 SGD
Shipped after 2018-01-26
Kagome special No. 0 100 295x13x3 Tabular Tin 60 190 1PC 1 FS400-01 09450874 10.99 SGD
In stock
Kagome special No. 0 70 phi 3 X 295 Rod-shaped Tin 60 190 1PC 1 FS400-02 09450883 9.99 SGD
In stock
Kagome special No. 1 100 295 x 13 x 3 Tabular Tin 50 215 1PC 1 FS401-01 09450892 10.99 SGD
In stock
Kagome special No. 1 70 phi 3 X 295 Rod-shaped Tin 50 215 1PC 1 FS401-02 09450901 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Assembling a brass railroad model
5
From Japan
On 2017-03-02 21:37:34
Since it is not greasy, it is OK only after washing with water so it is saved for clean finish.
This review is about item#9450874.
Used for joining copper products
5
From Japan
On 2016-12-05 16:39:00
It is very easy to use, but the weight (capacity) was too little and I was slightly disappointed.
This review is about item#9450874.
Brass work
4
From Japan
On 2016-09-01 08:12:08
The thickness is also easy to use and compatible with flux.
This review is about item#09450883.
For measurement
5
From Japan
On 2016-08-08 23:43:52
I do not use it as solder and I use it for checking the clearance and I need the thickness, but it is quite handy as it handles solder of this thickness little.
This review is about item#9450883.
Model work
4
From Japan
On 2016-05-20 16:45:50
Recent mainstream is flux cored solder, which is an orthodox product. By using soldering iron, flux and this product in combination with the soldering part, it is possible to work according to the purpose of own work. I think that the price is also cheap.
This review is about item#09450874.
Do you ask this question? As you can see there is a bar solder. Is there anyone who uses it as a star?
3
From Japan
On 2016-03-01 23:39:35
It is a nice feeling.
This review is about item#09450892.
Car solder sheet metal
5
From Japan
On 2015-09-25 07:47:49
Without flux it will not be used. It is basic but please buy it.
This review is about item#09450892.
Soldering
4
From Japan
On 2015-06-18 09:35:53
I was saved because I was able to purchase in small quantities.
This review is about item#09450892.
Soldering the bond plate to car shaving
4
From Japan
On 2015-02-02 21:32:13
As it is in the title we used this bar solder with a soldering iron because it is difficult to weld an iron plate to close a keyhole etc.
This review is about item#09450901.
Production of copper plate products
2
From Japan
On 2015-01-21 20:59:00
It is low in tin content and hardly soluble, and its temperature drop is severe, so it does not smoothly extend and its permeability is poor
This review is about item#09450865.

Related Products