Buy more than* S$200* and get FREE SHIPPING

6 LED Aluminium Light

3.84 (62)
Caution
LED bulbs cannot be replaced.
Purpose
Emergency lights, inspect facilities, night patrol
LED Lifespan (hrs)
about 100000
Luminous Intensity (mcd)
48000
Batteries
2 X AA dry cells (sold separately)
Battery life (hours)
Approx 12 (When using the domestic alkaline batteries)
Light Source
0.12 white LED x 6
Weight (g)
Approx. 106 (including battery)
Diameter (phi mm)
26
Overall Length (mm)
165
Specification
Rain-proof type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09451102 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 32
4 star 8
3 star 6
2 star 12
1 star 4
Review Rating: 3.84
62 Customer Reviews
The reviews are automatic translation.
It is used in repair etc. in a dark place.
5
From Japan
On 2017-04-11 11:16:44
It was nice to buy it very easy to use. It is amazing.
This review is about item#9451102.
Inspection task
1
From Japan
On 2016-12-06 08:52:56
ON / OFF switch is fragile. There is no durability.
This review is about item#9451102.
Vehicle maintenance
5
From Japan
On 2016-05-23 16:12:17
good
This review is about item#09451102.
Walk of the night of the dog
2
From Japan
On 2016-03-28 15:13:45
I used to walk the night of the dog, but it is clearly a dark saying. I instead of the other well-known manufacturers with for a while. More bright, we want the range is wide lights illuminate.
This review is about item#09451102.
Auto maintenance
5
From Japan
On 2016-03-10 15:15:04
Texture of the street switch that was to review bad. Since the price is cheap ginger not kana ...
This review is about item#09451102.
Car maintenance
4
From Japan
On 2016-02-25 20:38:19
It has lost the rubber of the switch part is to unknowingly If you are using for a while. It is satisfied with the brightness.
This review is about item#09451102.
The car maintenance
4
From Japan
On 2016-01-19 14:56:32
Just a good size. SW to sluggish but there is no problem level.
This review is about item#09451102.
For disaster prevention
4
From Japan
On 2015-12-26 21:40:52
It is sufficient as a flashlight instead of for it seems dark little disaster prevention. Since the precursor aluminum, it does not break even treat a bit rough.
This review is about item#09451102.
Used when going to the convenience store
5
From Japan
On 2015-12-21 18:31:19
Since the night winter will be dark soon, it is very convenient, to enter the pocket, is the best.
This review is about item#09451102.
Problem outside the can of
2
From Japan
On 2015-05-12 20:57:14
Thing a hundred yen shop class. This would be unworthy to buy.
This review is about item#09451102.

Related Products