Buy more than* S$200* and get FREE SHIPPING

Miniature Bearing Ss, Standard, Miniature Ball BearingsStainless Steel

Mounting Dimensions (Maximum ra)(mm)
0.08
Mounting Dimensions (Maximum Da)(mm)
5.4
Mounting Dimensions (Minimum da)(mm)
3.6
Inside Diameter d (phi mm)
3
Chamfer Dimensions r (mm)
(Minimum)0.08
Width B (mm)
2.5
Outside Diameter D (phi mm)
6
Flange
No flange
Seal
Double shield type (resin seal)
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-WA673SSA 09451215 9.32 SGD
In stock
ADD TO CART

Related Products