Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alkaline Battery Voltage

5.00 (2)
Body Dimensions (Diameter x Length)(mm)
34.2x61.5
Type
1 single shape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 LR20(T)4P 09451504 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a battery of equipment
5
From Japan
On 2017-12-18 09:35:05
We selected liquid leak guarantee because it is only this product. I do not care about the price difference with other companies' products so much so it is this one battery choice.
This review is about item#9451504.
Machine maintenance
5
From Japan
On 2017-04-20 02:18:05
Because I have liquid leakage compensation for 10 years I bought it. Because I do not want liquid leakage absolutely.
This review is about item#09451504.

Related Products