Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Alkaline Battery Voltage

4.80 (5)
Body Dimensions (Diameter x Length)(mm)
14.5x50.5
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA 1Pack(8PC) 1 LR6(T)8P 09451522 11.99 SGD
In stock
- 1pack(20pc) 1 LR6(T)20P 16374776 21.99 SGD
In stock
- 1pack(12pc) 1 LR6(T)12P 16374767 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As remote control, emergency flashlight power supply
5
From Japan
On 2017-10-17 16:34:53
Camera Relationship with Low Power Consumption and Frequency of Use Frequently used batteries for remote control do not consume batteries even after several years and they leak out before replacing them and still corrode the terminals of the remote control and ruin the equipment I was able to use this battery with liquid leak guarantee safely for long-term stationary equipment. For devices that are frequently used and immediately have no batteries, they are used separately from inexpensive 100 flame-shop batteries.
This review is about item#16374776.
For head lamp
5
From Japan
On 2017-01-21 09:18:06
Long life with no liquid leaks, long term life, leakage on top of it, including equipment and guarantee, the strongest alkaline battery in a sense. It is the third iteration.
This review is about item#16374767.
For LED light etc.
5
From Japan
On 2015-11-20 16:57:33
The storage period may be long. I feel like I will last long.
This review is about item#16374776.
Mouse factory remote control of personal computer
4
From Japan
On 2015-04-28 09:06:20
I tried it a lot before I decided to do it, but I think that holding the battery is good so I use it a lot, so it will be saved if it is a bit cheaper So far, I do not plan to switch to another one
This review is about item#09451522.
Although most of the sales are sold at home, it is used for hand lights and interphone batteries.
5
From Japan
On 2012-09-03 12:29:52
I feel a long lasting feeling compared to the use period of other batteries. Hand lights etc. are used frequently, but it lasts long enough to forget when the batteries are exchanged. Because it is the highest ranked item, it can not be helped, but it will be appreciated if the price falls a little more.
This review is about item#09451522.

Related Products