Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Cutting Depth (mm) Drill Diameter (phi mm) Cutting Edge Diameter (phi mm) Shank Diameter (phi mm) Effective Cutting Ability (mm) Overall Length (mm) Number of Blades Effective Length (Inside Depth)(mm) Item.# Sales Price Availability Qty.
Maximum Cutting Depth (mm) Drill Diameter (phi mm) Cutting Edge Diameter (phi mm) Shank Diameter (phi mm) Effective Cutting Ability (mm) Overall Length (mm) Number of Blades Effective Length (Inside Depth)(mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling of SUS 304
4
From Japan
On 2017-01-21 23:13:13
You can cut well. However, since durability is now one, I want it to be improved.
This review is about item#9451601.
Tool mounting hole
5
From Japan
On 2016-02-23 16:38:33
Sharpness is good as it is a brand new. I used it for drilling a lot but I am satisfied because the sharpness does not fall
This review is about item#09452152.
Drilling work of iron plate
5
From Japan
On 2008-10-30 23:25:10
It's a sharp finish on the ballistic. I drilled 150 holes on a steel plate of t 4.5 mm with a drilling machine, I was impressed by maintaining comfortable cutting with almost no blade spilling to the end. I seemed to have little heat, so I could drill a hole continuously, I was saved a lot of work finishing very early.
This review is about item#09451626.