Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

G Type Swivel Caster, Nylon Wheel, Single Bearing

4.86 (7)
Type
Nylon wheel
Material (Wheel)
Nylon
Shape
Universal car
...see all
Product Options
ADD TO CART
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Mounting Height (mm) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Brake Eccentricity E (mm) Model Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Mounting Height (mm) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Brake Eccentricity E (mm) Model Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35x30 28x23 Unichrome plating 35 4.2 12 25 25 10 None 8 G type Universal car 35 342-2283 10[10.2] 21 1PC 1 G-25N 02455835 0.87 SGD
In stock
38x32 30x24 Unichrome plating 42 4.2 14 32 32 18 None 10 G type Universal car 42 342-2291 18[18.4] 27 1PC 1 G-32N 02455853 1.12 SGD
In stock
46x38 36x28 Unichrome plating 50 5.3 16 38 38 28 None 12 G type Universal car 50 342-2305 28[28.6] 32 1PC 1 G-38N 02455871 2.16 SGD
In stock
59x47 46 x 35 Chromium plating 65 6.5 21 50 50 38 Pear 16 G type free vehicle 65 - 38[38.8] 42 1PC 1 G-50N 02455896 3.53 SGD
In stock
70x58 55x42 Chrome-plated 80 8.8 25 65 65 55 None 19 G type Universal car 80 - 55[56.1] 53 1PC 1 G-65N 02455932 5.30 SGD
In stock
70x58 55x42 Chrome-plated 90 8.8 25 75 75 65 None 19 G type Universal car 90 - 65[66.3] 57 1PC 1 G-75N 02455966 6.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
In order to ease the movement of the fan
5
From Japan
On 2016-08-03 02:34:42
Home improvement is cheap because it is around 70 yen roughly in such. No problem to use.
This review is about item#02455835.
Manufacture of flatbed cars
5
From Japan
On 2015-12-15 20:29:00
I think that it is best for much moved not use because it does not deform even when left for a long time like a rubber wheel.
This review is about item#02455853.
Truck-making
5
From Japan
On 2015-08-28 15:27:15
Price was also easy to Otegoro
This review is about item#02455853.
Use under the base of the desktop personal computer
5
From Japan
On 2014-11-10 16:03:46
Desktop personal computer is using the plate of the tree because there is not much weight. It became very useful when you want to move in the cleaning.
This review is about item#02455835.
PC platform of up to 20kg, used as a frame for the movement of the printer stand, etc. floor.
5
From Japan
On 2014-07-10 14:16:25
It is possible to move comfortably in the thought direction. I think especially useful when you want to clean.
This review is about item#02455835.
Affixed to the bottom of the PC can move at the time of such as cleaning and maintenance
5
From Japan
On 2011-10-11 02:22:04
In order to move the PC that is installed on the floor easily, it was purchased by the fact that the cheapest freely car caster. Since the usual mini-tower type personal computer, I chose what most smaller in weight basis to size basis also. We have established four on the bottom with double-sided tape. Previously, I used to buy (at other stores) those of rubber wheel for another PC, the case of this caster, or the effect of the bearing, or the effect of the nylon wheel, can be very moving smoothly. On the other hand, you enjoy the sound of rubber wheels of the above-mentioned. But, there was no problem because it is not intended to move constantly.
This review is about item#02455835.
Storage box and drawer box
4
From Japan
On 2010-09-08 13:18:26
Really, Let us consider is nice, it is useful attached to various places and can move anywhere by simply wearing caster (is abandoned because the screw is not in the caster)
This review is about item#02455835.

Related Products