Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sg Type Swivel Caster, Nylon Wheels , Double Bearing

5.00 (3)
Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Nylon
Model
SG type Universal car
Shape
Universal car
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
327-9197 50 60 27 70 53 70 x 58 55 x 42 28 Pear 1PC 1 SG-50N 02455607 5.99 SGD
Shipped after 2018-06-25
327-9201 65 70 27 85 61 70 x 58 55 x 42 25 Pear 1PC 1 SG-65N 02455634 6.99 SGD
Shipped after 2018-06-25
334-7044 75 80 28 93 66 70 x 58 55 x 42 25 Pear 1PC 1 SG-75N 02407745 7.99 SGD
Shipped after 2018-06-25
327-9219 100 60 31 122 82 100x58 82x40 25 None 1PC 1 SG-100N 02455564 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a replacement wheel for the dolly
5
From Japan
On 2017-12-18 22:19:14
Unfortunately, the part of the tire cover was slightly different from the tire with the current condition and it was a loading load.
This review is about item#2407745.
For tooling caddy
5
From Japan
On 2016-05-31 17:33:01
It becomes lightly moving, and because it is a nylon wheel, it is very good because it is not affected by oil etc.
This review is about item#02407745.
Replacement of general-purpose goods trolley casters broken
5
From Japan
On 2013-10-11 13:08:06
It seems to be solid with a solid structure. I think that it will probably last long.
This review is about item#02455564.

Related Products