Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G Type Swivel Caster, Urethane Wheel And Single Bearing

5.00 (1)
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Maximum Allowable Load (kgf) Finishing (Metal Compatibletings) Bore Diameter P (phi mm) Mounting Height (mm) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Maximum Allowable Load (kgf) Finishing (Metal Compatibletings) Bore Diameter P (phi mm) Mounting Height (mm) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - 10 - 42 379-6264 - 38x32 30x24 18 - - - 1-2005 14 4.2 Urethane wheels 32 - 1PC 1 G-32UR 06738907 1.99 SGD
In stock
10 - 8 - 35 379-6256 - 35x30 28x23 10 - 4.2 - 1-2005 12 4.2 Urethane wheels 25 - 1PC 1 G-25UR 06738891 1.99 SGD
In stock
38 TypeGSwivel 16 Swivel 65 379-6396 42 59x47 46x35 - Chrome-plated - 65 1-2005 21 6.5 Urethanewheels 50 None 1PC 1 G-50UR 02455923 5.99 SGD
In stock
55 Type G Swivel 19 - 80 379-6434 53 70x58 55x42 - Chrome plating - 80 1-2005 25 8.8 Urethane wheels 65 None 1PC 1 G-65UR 02455957 9.99 SGD
In stock
65 Type G Swivel 19 - 90 379-6477 57 70x58 55x42 - Chrome plating - 90 1-2005 26 8.8 Urethane wheels 75 None 1PC 1 G-75UR 02455993 10.99 SGD
In stock
28 - 12 Universal wheel 50 379-6329 - 46x38 36x28 28 - - - - 16 5.3 Urethane wheels 38 - 1PC 1 G-38UR 06738916 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foot of electric tool
5
From Japan
On 2014-04-04 23:17:29
Because the wheels are made of urethane material, it is easy to handle without slipping. Price satisfied.
This review is about item#06738907.

Related Products