Buy more than* S$200* and get FREE SHIPPING

J2 Type Swivel Caster, Rubber Wheel, Double Bearing) With Stopper

4.00 (1)
Mounting Hole Diameter P(mm)
11
Eccentricity E (mm)
40
Mounting Seat A x B (mm)
102x102
Mounting Dimensions XxY (mm)
80x80(75x75)
Wheel Width (mm)
40
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Turning Radius (mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Eccentric Material (Wheel) Bore Diameter P (phi mm) Brake Mounting Height (mm) Model Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Turning Radius (mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Eccentric Material (Wheel) Bore Diameter P (phi mm) Brake Mounting Height (mm) Model Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 130 160 170 108 - unichro plating - Rubber (B input) - Per - J2-inch Swivel - 1PC 1 WJ2-130S 02545952 41.99 SGD
Shipped after 2018-06-01
Universal car S 379-8089 150 180 190 115 180[183.6] Unichrome plating 40 Rubber (consists of B) 11 Included 190 J2 type Universal car 150 1PC 1 WJ2-150S 02545977 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For resin box to put dust
4
From Japan
On 2016-12-05 15:07:17
Since it was the same size and cheap as genuine parts, purchase. Durability will not change and so will be purchased again
This review is about item#2545977.

Related Products