Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper

5.00 (2)
...see all>
Product Options
ADD TO CART
Shape Mounting Dimentsion X x Y(X1 x Y2)(mm) Turning Radius (mm) TRUSCO Part Number Eccentricity E (mm) Eccentric Weight (g) Mounting Seat A x B (mm) Allowable Load (daN[kgf]) Bore Diameter P (phi mm) Mounting Height (mm) Finishing (Metal Compatibletings) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Eccentricity E (mm) Model Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Mounting Dimentsion X x Y(X1 x Y2)(mm) Turning Radius (mm) TRUSCO Part Number Eccentricity E (mm) Eccentric Weight (g) Mounting Seat A x B (mm) Allowable Load (daN[kgf]) Bore Diameter P (phi mm) Mounting Height (mm) Finishing (Metal Compatibletings) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Eccentricity E (mm) Model Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 74x74(67x67) 112 - 32 - 102.0 95x95 - - - unichro plating - 32 - Rubber (B BEARING) 100 - 100 32 - 144 1PC 1 WJB-100(L) 09209401 37.99 SGD
Shipped after 2018-05-09
- 82x82(75x75) 133 - 40 - 183.6 105x105 - - - unichro plating - 40 - Rubber (B BEARING) 130 - 180 40 - 177 1PC 1 WJB-130(L) 09209453 45.99 SGD
Shipped after 2018-05-09
- 115x115(105x105) 156 - 56 - 255.0 140x140 - 11.5 - unichro plating - 43 11.5 Rubber (B BEARING) 200 - 250 56 - 250 1PC 1 WJB-200(L) 09209557 76.99 SGD
Shipped after 2018-05-09
Universal car S - 82 296-3566 - 32 - 95x95 - 11 - Unichrome plating 74x74(67x67) 32 11 Rubber (consists of B) 100 100 100 32 JB type Universal car 144 1PC 1 WJB-100(R) 02546031 33.99 SGD
Shipped after 2018-05-01
Universal car S - 108 296-3574 - 40 - 105x105 180[183.6] 11 177 Unichrome plating 82x82 (75x75) 40 11 Rubber ( input B) 130 130 180 40 JB type Universal car 177 1PC 1 WJB-130(R) 02546047 42.99 SGD
Shipped after 2018-05-01
Universal car S - 115 296-3582 - 40 - 120 x 120 - 11 - Unichrome plating 94x94 (87x87) 40 11 Rubber ( input B) 150 150 200 40 JB type Universal car 198 1PC 1 WJB-150(R) 02546056 48.99 SGD
Shipped after 2018-05-01
Universal car S - 156 296-3591 - 56 - 140 x 140 - 11.5 - Unichrome plating 115x115 (105x105) 43 11.5 Rubber ( input B) 200 200 250 56 JB type Universal car 250 1PC 1 WJB-200(R) 02546065 67.99 SGD
Shipped after 2018-05-01
Universal car S - 64 296-3604 - 26 - 82x82 - 9.5 - Unichrome plating 63x63 32 9.5 Rubber (consists of B) 75 75 80 26 JB type Universal car 103 1PC 1 WJB-75(R) 02546074 27.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When a store sign is moved
5
From Japan
On 2017-02-21 08:26:51
It moves smoothly when moving. The stopper is double so I am satisfied.
This review is about item#02546031.
Truck casters -
5
From Japan
On 2015-04-17 23:00:54
· It was easy to wear it. · The price is reasonable · will be continued to purchase in the future
This review is about item#02546065.

Related Products