Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sg Type Swivel Caster, Rubber Wheel , Double Bearing ) With Stopper

5.00 (1)
Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Hard rubber
Model
SG TYPE UNIVERSAL CAR
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Allowable Load (daN[kgf]) Turning Radius (mm) Eccentric Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN[kgf]) Turning Radius (mm) Eccentric Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50[51.0] 67 27 70x58 55x42 28 Included 50 327-9103 50 27 70 1PC 1 SG-50RHS 02541113 7.99 SGD
In stock
50[51.0] 70 27 70 x 58 55 x 42 25 With 65 327-9111 50 27 85 1PC 1 SG-65RHS 02541156 8.99 SGD
In stock
60[61.2] 71 28 70 x 58 55 x 42 25 With 75 334-7079 60 28 93 1PC 1 SG-75RHS 02541235 9.99 SGD
In stock
50[51.0] 82 31 100 x 58 82 x 40 25 With 100 327-9120 50 31 122 1PC 1 SG-100RHS 02541034 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck casters
5
From Japan
On 2014-02-24 20:20:23
Movement is very light and smooth.
This review is about item#02541034.

Related Products