Buy more than* S$200* and get FREE SHIPPING

SG Type Swivel Caster, Nylon Wheel, Double Bearing

4.67 (3)
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Nylon
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Allowable Load (N) Wheel Width (mm) Weight (g) Brake 2014 TRUSCO Published Page Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Allowable Load (N) Wheel Width (mm) Weight (g) Brake 2014 TRUSCO Published Page Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 70 70 x 58 55 x 42 UNIQLO plating 700 25 330 Attached to 1-2028 SG type freely cars 65 Freely car S 70 327-9171 27 1PC 1 SG-65NS 02541131 7.99 SGD
In stock
70 67 70x58 55x42 unichro plating - 28 - Per 1-2028 SG type Swivel 50 - 60 327-9162 27 1PC 1 SG-50NS 02541077 7.99 SGD
In stock
122 82 100 x 58 82 x 40 Unichrome plating - 25 - With - SG TYPE UNIVERSAL CAR 100 Universal car S 60 327-9189 31 1PC 1 SG-100NS 02540991 11.99 SGD
Shipped after 2018-05-31
93 71 70 x 58 55 x 42 Unichrome plating - 25 - With - SG TYPE UNIVERSAL CAR 75 Universal car S 80 334-7052 28 1PC 1 SG-75NS 02541192 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bike moving cart.
5
From Japan
On 2017-05-09 04:49:19
Buy trucks for handling big bikes for their own work. The stopper is surely locked and it can be used with confidence because the load carrying capacity is large. Nylon is the best when it needs more durability than rubber wheels. * Rolling sound is a little worrisome · · ·.
This review is about item#02541077.
Movement work of woodworking machine
4
From Japan
On 2016-05-26 04:52:14
I am satisfied with the cheaper price than the price of the home center
This review is about item#02541192.
Transportation casters
5
From Japan
On 2014-03-18 19:25:30
There is no problem with use.
This review is about item#02540991.

Related Products