Buy more than* S$200* and get FREE SHIPPING

JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake

4.00 (1)
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Shape Mounting Dimentsion X x Y(X1 x Y2)(mm) TRUSCO Part Number Attachment Height H (mm) Specification Turning Radius (mm) Eccentric Mounting Seat A x B (mm) Model Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Weight (g) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Shape Mounting Dimentsion X x Y(X1 x Y2)(mm) TRUSCO Part Number Attachment Height H (mm) Specification Turning Radius (mm) Eccentric Mounting Seat A x B (mm) Model Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Weight (g) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 SwivelS 115x115(105x105) 296-3299 250 Stopper, left side 156 - 140x140 - 115x115(105x105) 1-2019 Uni-chrome plated 115x115(105x105) 42 11.5 Urethane(Binput) 200 4150 400 1PC 1 UWJB-200(L) 09209566 94.99 SGD
In stock
40 - 82x82(75x75) 296-3272 177 Stopper, left side 133 - 105x105 - 82x82(75x75) 1-2019 unichro plating 82x82(75x75) 35 - Urethane (B input) 130 2220 250 1PC 1 UWJB-130(L) 09209471 52.99 SGD
Shipped after 2018-04-27
40 - 94x94(87x87) 296-3281 198 Stopper, left side 133 - 120x120 - 94x94(87x87) 1-2019 unichro plating 94x94(87x87) 38 - Urethane (B input) 150 2550 300 1PC 1 UWJB-150(L) 09209523 70.99 SGD
In stock
32 - 74x74(67x67) 296-3264 144 Stopper, left side 112 - 95x95 - 74x74(67x67) 1-2019 unichro plating 74x74(67x67) 32 - Urethane (B input) 100 1340 180 1PC 1 UWJB-100(L) 09209426 40.99 SGD
In stock
32 SwivelS 74x74(67x67) 296-3264 144 Stopper, right side 82 - 95x95 - 74x74(67x67) 1-2019 Uni-chrome plated 74x74(67x67) 32 11 Urethane(Binput) 100 1340 180 1PC 1 UWJB-100(R) 02545672 40.99 SGD
In stock
- - - - - Stopper, right side - - - - 82x82(75x75) - - - - - - - - - 1PC 1 UWJB-130(R) 02545681 60.99 SGD
In stock
26 Universal car S - 296-3302 103 Stopper, right side 64 26 82x82 JB type Universal car 63x63 - Unichrome plating - 31 9.5 Urethane (with B ) 75 - 120 1PC 1 UWJB-75(R) 02545715 34.99 SGD
In stock
40 Universal car S - 296-3281 198 Stopper, right side 115 40 120x120 JB type Universal car 94x94(87x87) - Unichrome plating - 38 11 Urethane (with B ) 150 - 300 1PC 1 UWJB-150(R) 02545697 70.99 SGD
In stock
56 Universal car S - 296-3299 250 Stopper, right side 156 56 140x140 JB type Universal car 115x115(105x105) - Unichrome plating - 42 11.5 Urethane (with B ) 200 - 400 1PC 1 UWJB-200(R) 02545706 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because of movement during machine maintenance
4
From Japan
On 2016-07-04 13:27:37
It is possible to achieve a level with no problem in terms of cost.
This review is about item#02545715.

Related Products