Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type

5.00 (3)
Finishing (Metal Compatibletings)
Unichrome plating
Model
J type Universal car
Shape
Universal car
...see all>
Product Options
ADD TO CART
Brake Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Wheel Width (mm) Material (Wheel) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter (phi mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brake Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Wheel Width (mm) Material (Wheel) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter (phi mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pear 75 296-3710 80 26 103 64 82 x 82 9.5 32 Rubber ( input B) 63 x 63 75 9.5 1PC 1 WJ-75 02546022 15.99 SGD
In stock
Pear 100 296-3647 100 32 144 82 95 x 95 11 32 Rubber ( input B) 74x74 (67x67) 100 11 1PC 1 WJ-100 02545864 23.99 SGD
In stock
Pear 130 296-3663 180 40 177 105 105x105 11 40 Rubber ( input B) 82x82 (75x75) 130 11 1PC 1 WJ-130 02545882 35.99 SGD
In stock
Pear 150 296-3680 200 40 198 115 120 x 120 11 40 Rubber ( input B) 94x94 (87x87) 150 11 1PC 1 WJ-150 02545907 40.99 SGD
In stock
None 200 296-3701 250 56 250 156 140x140 11.5 43 Rubber (consists of B) 115x115(105x105) 200 11.5 1PC 1 WJ-200 02545925 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When moving the rack
5
From Japan
On 2017-10-31 16:14:15
I was searching for years. 34 years I was tolerating the rack I was using because it was difficult to move, but I finally found it. Thank you for the amateur's easy-to-understand illustration. But the amount was large to search and it was a little hard.
This review is about item#2546022.
When a store sign is moved
5
From Japan
On 2016-12-21 16:53:04
It will be helpful because it will make a smooth movement when moving on signboard.
This review is about item#2545864.
It is used as a caster for the stand of the welding machine in the factory.
5
From Japan
On 2014-05-07 15:03:06
Previously, we used other companies' products, but the performance is equivalent, the price is inexpensive compared to the previous one, and I am glad that you can receive it as soon as you ask. We are pleased that our work can be improved as the factory side can improve immediately.
This review is about item#02545864.

Related Products