Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lg Type Swivel Caster, Rubber Wheel, Double Bearing ) With Stopper

Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Wheel Width W(mm)
20
Eccentricity E (mm)
22
Attachment Height H (mm)
65
Turning Radius (mm)
49
Mounting Seat A x B (mm)
59x47
Mounting Dimensions XxY (mm)
46x35
Bore Diameter P (phi mm)
6.5
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Wheel)
Rubber
Brake
Included
Model
LG type Universal car
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LG-50RS 02538435 4.99 SGD
In stock
ADD TO CART

Related Products