Buy more than* S$200* and get FREE SHIPPING

Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing

Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Hard rubber
Model
SG TYPE UNIVERSAL CAR
Shape
Universal car
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Eccentric Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Eccentric Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 122 50[51.0] 82 31 100 x 58 82 x 40 25 Pear 100 327-9154 50 1PC 1 SG-100RH 02455582 11.99 SGD
In stock
27 85 50[51.0] 61 27 70 x 58 55 x 42 25 Pear 65 327-9146 50 1PC 1 SG-65RH 02455643 6.99 SGD
In stock
28 93 60[61.2] 66 28 70x58 55x42 25 None 75 334-7061 60 1PC 1 SG-75RH 02455677 7.99 SGD
In stock
27 70 50[51.0] 53 27 70 x 58 55 x 42 28 Pear 50 327-9138 50 1PC 1 SG-50RH 02541104 6.99 SGD
In stock
ADD TO CART

Related Products