Buy more than* S$200* and get FREE SHIPPING

Embedded Into Grounded Outlet

4.00 (2)
Color
Milky white
Specification
2P grounding
...see all>
Product Options
ADD TO CART
Number of Poles Rating Compatible Plate Compatible Cap Rated Current (A) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Rating Compatible Plate Compatible Cap Rated Current (A) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-pole (grounded type) 15A 125V 1 pc for full color WF5113, etc. - - 1Box(10PC) 1 WN1101 09459764 31.99 SGD
In stock
2P - For full color one piece WF5113 grade 15 125 1PC 1 WN1101 09459755 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the outlet is added or replaced
5
From Japan
On 2017-04-27 16:21:36
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#9459755.
2nd class electric professional professional skills test extracurricular lesson
3
From Japan
On 2013-07-03 17:33:09
I am using it without any problem.
This review is about item#09459764.

Related Products