Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Rating Compatible Plate Rated Current (A) Rated Voltage (V) Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Rating Compatible Plate Rated Current (A) Rated Voltage (V) Number of Poles Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 20, 20, 20, 20 250, 250, 250, 250 2P, 2P, 2P, 2P - *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 WN1932 09459843 58.99 SGD
Shipped after 2018-02-27
- 20A 250V AC - 20 250 2P - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WN19323 41040562 12.99 SGD
Shipped after 2018-02-27
- 20A 250V - 20 250 2P - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WN1932P 41040571 16.99 SGD
Shipped after 2018-02-27
With grounding - For full color three pieces 20 250 2P Milky white   1PC 1 WN1922 09459816 7.99 SGD
In stock
With grounding - For full color three pieces 20 250 2P Milky white   1Box(5PC) 1 WN1922 09459825 38.99 SGD
In stock
Flat type With a ground earth terminal - For full color three pieces 20 250 2P Milky white   1PC 1 WN1932 09459834 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Electric car charging outlet
5
From Japan
On 2017-12-22 17:04:04
I used it for an indoor outlet. I went to the house of my friend and go over there so that I could charge over there. It does not matter even if charging 120 kilometers.
This review is about item#9459816.
Air conditioner installation
5
From Japan
On 2017-07-15 16:04:31
I always use it. Speaking of greed, I think that if you have to invert the outlet upside down, you can stretch the 200v seal.
This review is about item#9459816.
Outlet exchange
5
From Japan
On 2014-08-05 10:33:37
It is very convenient when you only want one
This review is about item#09459816.
Switching household air conditioning outlet circuit from 100V to 200V
5
From Japan
On 2013-09-03 15:22:25
I live in Nagoya. If you go to Ameside of Osu, most wiring instruments are available at low price. However, "15 A · 20 A shared use 250 V outlet" was not available because it was around several stores because it was "not versatile". At such time, I found [MonotaRO]. Order, immediate shipment. I was deeply moved by the speed. The price was also reasonable (even with a shipping burden). I think that I would like to purchase other goods when necessary.
This review is about item#09459816.
Air conditioning construction
5
From Japan
On 2013-07-23 17:19:00
It was easy to use
This review is about item#09459825.

Related Products