Buy more than* S$200* and get FREE SHIPPING

Full Color Embedded Switch, Four Ways

5.00 (1)
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
15
Rated Voltage (V)
300
Color
Milky white
...see all
Product Options
ADD TO CART
Circuit System Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit System Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
E (4 channel) - 1PC 1 WN5004P 41037315 11.97 SGD
Shipped after 2017-09-25
E (4 channel) - 1Box(10PC) 1 WN5004 09459861 129.90 SGD
Shipped after 2017-09-25
E (four ways) Embedded 4 way switch 1PC 1 WN5004 09459852 12.54 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-07-09 22:53:17
It is a 4-way switch used to blink luminaires from three or more places. Use one or more 4-way switch between 3-way switch. To make it blink in 3 places, use 4 way switch, 2 from 4 places, 3 from 5 places. This switch is a type for embedding, used together with a switch box etc, and use it by embedding it in a wall or the like. It's made in Panasonic, well designed, inexpensive and likes.
This review is about item#09459861.

Related Products