Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Wire Diameter (phi mm) Connection Type Power Consumption (W) Type Lighting Color Compatible Electric Wire (mm2) Rated Voltage (V) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter (phi mm) Connection Type Power Consumption (W) Type Lighting Color Compatible Electric Wire (mm2) Rated Voltage (V) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6,2.0 Screwless terminal type (wire plug-in) 0.4 Voltage-sensing Green - 200 Green   1PC 1 WN3032GK 41039871 7.99 SGD
In stock
1.6,2.0 Screwless terminal type (wire plug-in) 0.4 Voltage-sensing Red - 200 Red   1PC 1 WN3032RK 41039887 7.99 SGD
In stock
1.6,2.0 Screwless terminal type (wire plug-in) 0.15 Voltage-sensing White - 100 Milky white   1Box(10PC) 1 WN3031WK 09459886 62.99 SGD
In stock
- - 0.15W For 100V / voltage-sensing Green - 100 Green   1PC 1 WN3031GK 41039853 7.99 SGD
In stock
- - 0.15W For 100V / voltage-sensing Red - 100 Red   1PC 1 WN3031RK 41039862 7.99 SGD
In stock
1.6,2.0 - 0.4 - - - 200 -   1pc 1 WN3032WK 41039896 7.99 SGD
In stock
0.65-1.6 - 0.1 - - - AC24 -   1pc 1 WN3034R 41039966 12.99 SGD
In stock
0.65-1.6 - 0.1 - - - AC24 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WN3034W 41039975 18.99 SGD
N/A
- - - - White phi1.6, phi2.0 100 Milky white   1PC 1 WN3031WK 09459877 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-07-12 17:54:58
I used a lamp so that I can understand the operation state of the ventilator. The orange light turns on when it is on. If you have electric construction knowledge, I think that it is unnecessary and easy to use.
This review is about item#9459877.
Electrical construction examinations teaching materials
5
From Japan
On 2017-05-24 14:36:51
Thank you very much for your prompt response.
This review is about item#41039862.
Electrical construction examinations teaching materials
5
From Japan
On 2016-07-07 22:14:35
It arrived soon and it was saved.
This review is about item#09459886.
A placemark where you want a power distribution indication
2
From Japan
On 2016-06-30 12:20:48
I use it in the office environment in the daytime, so I wonder if the brightness is low, I think that it is a bit brighter if it is the current LED. If it is a late night SW marker, I think that it is exact brightness.
This review is about item#41039862.

Related Products