Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Connection Type Rating Color Caution Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Rating Color Caution Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1Box(10PC) 1 WG1000 09459904 -
Discontinued
[x]
Screwless terminal type 6A 125V Milky white - - Square-shaped hook ceiling body 1PC 1 WG1000W 41053792 1.99 SGD
In stock
Screwless terminal type 6A 125V - - - - 1PC 1 WG1000P 41053783 1.99 SGD
In stock
- - Milky white Please use ceiling support beam - - 1PC 1 WG1000 09459895 1.99 SGD
In stock
- - - - 2 - 1pc 1 WG1010 41053801 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Electric construction of lighting equipment
5
From Japan
On 2017-09-07 09:43:22
It was easy to use with wood screws also attached. Wiring can be connected with one touch of VVF cable. The price is also cheap.
This review is about item#41053792.
Renovation work
3
From Japan
On 2016-10-27 21:55:12
Since it is asked to be asked, this commodity is easy to break, hey
This review is about item#9459895.
For electric construction
5
From Japan
On 2016-09-29 17:27:26
It is cheaper than a rosette because there is a feed to attach a pendant type bare light bulb LED in a store at a souvenir shop in succession.
This review is about item#41053801.
When replacing lighting equipment
4
From Japan
On 2016-09-29 16:40:00
I also attached a special wood screw and the installation was able to be done smoothly.
This review is about item#41053783.
For installation
4
From Japan
On 2016-06-11 07:32:27
It is well done. Old ones broke often.
This review is about item#41053792.
Replacing old ceiling light socket
5
From Japan
On 2015-05-31 17:12:54
This product was a very easy-to-use product. Plus minus is stamped. Just inserting the wire will lock it automatically. Since male and female are a set, it is also suitable for replacing a broken socket. There is no failure as it uses resin that is hard to crack.
This review is about item#09459904.

Related Products