Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification String Length (mm) Connector Connection Type Circuit System Rating Type Rated Current (A) Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification String Length (mm) Connector Connection Type Circuit System Rating Type Rated Current (A) Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Seaming terminal type One-off 3A 250V Pull receptacle B (black) - - - 1PC 1 WW3202 41054991 8.95 SGD
Shipped after 2017-07-24
- 935+/-100 E26 - - - - 3 250 - 1pc 1 WW3202P 41055007 9.08 SGD
Shipped after 2017-07-28
- - E26 - - - - 6 250 - 1pc 1 WW3402P 41055016 3.13 SGD
Shipped after 2017-07-24
No feed - - - - - - 6 250 Black 1PC 1 WW3402 35184371 2.62 SGD
Shipped after 2017-07-24
With Power Feed Terminal - - - - - - 6 250 Black 1PC 1 WW3403 09459931 3.02 SGD
Shipped after 2017-07-24
With Power Feed Terminal - - - - - - 6 250 Black 1Box(10PC) 1 WW3403 09459947 29.75 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 0
1 star 2
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Ceiling construction
5
From Japan
On 2017-05-02 06:42:19
Cheaper than home center. Because it can not be bought quite collectively. I am using it without problems.
This review is about item#09459931.
House wiring work
5
From Japan
On 2016-08-01 17:23:45
Ceramic was doing something good, but plaque enough. It is cheap and easy to handle.
This review is about item#09459931.
For installing LED bulbs in the house
5
From Japan
On 2016-07-26 19:37:01
It is low price and easy to use It seems to be optimal for LED bulb.
This review is about item#09459947.
Everyday use
5
From Japan
On 2016-05-23 16:00:07
It is just right to use normally.
This review is about item#09459931.
For home lighting cabin lighting
5
From Japan
On 2016-01-03 16:35:09
Make a hut by yourself and use extension cords as a way to interfere with your own use (wired manufacturers) safe
This review is about item#09459931.
To lighting
5
From Japan
On 2015-12-10 20:49:51
It was a good item.
This review is about item#35184371.
Fixtures
3
From Japan
On 2015-11-12 15:58:47
Ordinary upper class
This review is about item#35184371.
Fixtures
3
From Japan
On 2015-10-26 15:53:54
Ordinary upper class
This review is about item#35184371.
Energy saving
5
From Japan
On 2015-07-14 14:38:17
I paint a paint that seems to have not only a black color but also another color
This review is about item#35184371.
For repairing old ceiling lights
1
From Japan
On 2015-05-07 20:54:31
I bought it for repairing the old lighting but it was not possible to respond by ceiling underground attachment type. Balance is bad if you dress underground to the ceiling because old style lighting is small. Later I bought Yazawa's socket pull switch socket with another company.
This review is about item#41054991.

Related Products