Buy more than* S$200* and get FREE SHIPPING

18-8, SUS304) Stainless Ball

4.67 (3)
...see all
Product Options
ADD TO CART
Outer Diameter (mm) Depth (mm) Capacity (L) Material TKG Part Maximum Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Depth (mm) Capacity (L) Material TKG Part Maximum Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
293 103 4.55 Stainless steel 18-8 (SUS304) 4-0199-0307 270 1PC 1 27cm 09454401 31.47 SGD
In stock
646 220 45 Stainless steel 18-8 (SUS304) 4-0199-0316 600 1PC 1 60cm 09454496 189.90 SGD
Shipped after 2017-01-19
325 112 6.3 Stainless steel 18-8 (SUS304) 4-0199-0308 300 1PC 1 30cm 09454417 35.09 SGD
Shipped after 2017-02-15
355 126 8.2 Stainless steel 18-8 (SUS304) 4-0199-0309 330 1PC 1 33cm 09454426 48.55 SGD
In stock
589 210 35 Stainless steel 18-8 (SUS304) 4-0199-0315 550 1PC 1 55cm 09454487 149.90 SGD
Shipped after 2017-01-19
121 50 0.36 Stainless steel 18-8 (SUS304) 4-0199-0301 110 1PC 1 11cm 09454347 6.33 SGD
In stock
146 52 0.57 Stainless steel 18-8 (SUS304) 4-0199-0302 130 1PC 1 13cm 09454356 7.53 SGD
In stock
453 159 16.2 Stainless steel 18-8 (SUS304) 4-0199-0312 420 1PC 1 42cm 09454453 76.01 SGD
Shipped after 2017-01-19
543 197 25 Stainless steel 18-8 (SUS304) 4-0199-0314 500 1PC 1 50cm 09454471 129.90 SGD
Shipped after 2017-01-19
388 136 10.5 Stainless steel 18-8 (SUS304) 4-0199-0310 360 1PC 1 36cm 09454435 54.94 SGD
In stock
418 148 12.6 Stainless steel 18-8 (SUS304) 4-0199-0311 390 1PC 1 39cm 09454444 64.66 SGD
Shipped after 2017-01-19
484 170 20.5 Stainless steel 18-8 (SUS304) 4-0199-0313 450 1PC 1 45cm 09454462 97.00 SGD
In stock
121 50 0.36 Stainless steel 18-8 (SUS304) 4-0199-0301 110 1PC 1 - 00383328 -
Discontinued
[x]
230 83 2.2 Stainless steel 18-8 (SUS304) 4-0199-0305 210 1PC 1 21cm 09454383 16.67 SGD
In stock
263 94 3.2 Stainless steel 18-8 (SUS304) 4-0199-0306 240 1PC 1 24cm 09454392 22.93 SGD
In stock
170 62 0.85 Stainless 18-8(SUS304) 4-0199-0303 150 1PC 1 15cm 09454365 9.97 SGD
In stock
201 72 1.33 Stainless steel 18-8 (SUS304) 4-0199-0304 180 1PC 1 18cm 09454374 13.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cooking.
4
From Japan
On 2016-07-10 18:59:42
It may of course because it is new, but great if there is a gloss.
This review is about item#09454401.
When making mainly with whisk cake
5
From Japan
On 2016-05-13 23:03:13
Scratch I like is unlikely to adhere. Work mix curve is gentler in good size also to wash at home sink is very easy. But, maybe more people deep to use a hand mixer may be less likely to scatter the contents.
This review is about item#09454401.
In everyday cooking
5
From Japan
On 2015-08-10 21:47:38
Overlaid there is no accuracy of deviation, there is also a strength to withstand rough use. We could say that excessive quality is generally home include, but reliable goods.
This review is about item#09454356.

Related Products