Buy more than* S$200* and get FREE SHIPPING

Stainless Welding Bucket

4.67 (3)
Material
SUS304
...see all>
Product Options
ADD TO CART
Depth (mm) Capacity (L) Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Capacity (L) Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
245 10 265 1PC 1 10L 09454505 81.99 SGD
In stock
290 15 300 1PC 1 15L 09454514 95.99 SGD
Shipped after 2018-02-23
340 20 310 1PC 1 20L 09454523 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when washing the soil back
5
From Japan
On 2017-06-20 20:47:41
Because it puts hot water, it is not possible with a nylon bucket This price made in stainless steel This price highest price
This review is about item#9454514.
Store solution
5
From Japan
On 2016-03-08 16:24:28
I always put silicon solution in it. Because it is used in high temperature place it made it stainless steel rather than a poly bucket. At the moment there is no problem at all.
This review is about item#09454505.
For fuel quality control
4
From Japan
On 2016-02-25 14:54:35
We use it for quality control of fuel. There is a feeling of cleanliness and we are satisfied.
This review is about item#09454514.

Related Products